References
Superseded Ref:874306
Mecaline:B118/B3040 - 888939
Rubix:243A4089
Manufacturer :888939
EAN:3660338414923

Documents
Product details : MECALINE B118 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b118 |
| Interior length | 2997 mm |
| Pitch length | 3040 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 3040 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 31.31 excl. VAT
/ Each
£ 37.57 incl. VAT
- Usually arrives within 14 working days
