Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A69 A Section Wrapped V Belt
MECALINE A69 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A69E
rubix:
45035035
manufacturer :
874097
ean:
3660338277047
Technical specifications
Profile
a/13
Belt designation
a69
Interior length
1752
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A69 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
a/13
Belt designation
a69
Interior length
1752
mm
Upper width
13
mm
Height
8
mm
Pitch length
1782
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.88
excl. VAT
/
Each
£
8.26
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE C85 WRAPPED V BELT 2.0
GATES VBELT B SECT ENV B65 17X1660LI B1700 LD DELTA CLASSIC
MECALINE B126 B Section Wrapped V Belt
OPTIBELT 17 X 1600 1652501
MECALINE B40 WRAPPED V BELT 2.0
MECALINE 888966 B157 WRAPPED V BELT 2.0
MECALINE C210 C Section Wrapped V Belt
MECALINE C96 C Section Wrapped V Belt
OPTIBELT 22 X 7100 1557959
OPTIBELT V BELT 25 SECTION 25 17007700
GATES A51-HIGHPOWER VEE BELT
GATES 9623-62550 C255 22X6477LI C6535 LD DELTA CLASSIC
OPTIBELT 13 X 3150 1735131
MECALINE 889213 C297 WRAPPED V BELT 2.0
OPTIBELT V BELT 8 SECTION 8 7007747