Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C96 C Section Wrapped V Belt
MECALINE C96 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C96E
rubix:
45035206
manufacturer :
874480
ean:
3660338280856
Technical specifications
Profile
C/22
Belt designation
C96
Interior length
2438
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C96 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C96
Interior length
2438
mm
Upper width
22
mm
Height
14
mm
Pitch length
2496
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.08
excl. VAT
/
Each
£
28.90
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
OPTIBELT 17 X 4500 1650432
OPTIBELT 20 X 4000 1586090
MECALINE 889118 B800.75 WRAPPED V BELT 2.0
MECALINE C105 WRAPPED V BELT 2.0
OPTIBELT 17 X 725 1795597
MECALINE 889003 B249 WRAPPED V BELT 2.0
OPTIBELT 13 X 1650 1650038
GATES 9628-62080 D208 32X5300LI D5375 LD DELTA CLASSIC
OPTIBELT 17 X 1600 1652501
OPTIBELT 22 X 2000 1615529
OPTIBELT VBELT A SECT ENV 10 4007747
GATES VBELT B SECT ENV B83 17X2110LI B2150 LD DELTA CLASSIC
MECALINE C96 WRAPPED V BELT 2.0
MECALINE A76 WRAPPED V BELT 2.0
MECALINE B210 B Section Wrapped V Belt