MECALINE 888966 B157 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B157/B4050 - 888966
rubix:255A0421
manufacturer :888966
ean:3660338415197
brand logo
brand logo
Technical specifications
ProfileB/17
Belt designationB157
Interior length3987 mm
See all Specifications

Product details : MECALINE 888966 B157 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileB/17
Belt designationB157
Interior length3987 mm
Upper width17 mm
Height11 mm
Pitch length4050 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
  • Usually arrives within 14 working days