Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C210 C Section Wrapped V Belt
MECALINE C210 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C210E
rubix:
45035187
manufacturer :
874526
ean:
3660338281310
Technical specifications
Profile
C/22
Belt designation
C210
Interior length
5334
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C210 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C210
Interior length
5334
mm
Upper width
22
mm
Height
14
mm
Pitch length
5392
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.71
excl. VAT
/
Each
£
63.25
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
OPTIBELT 10 X 530 1748679
OPTIBELT 32 45727700 V BELT D SECT ENV D180E
OPTIBELT VBELT A SECT ENV 13 21207700
OPTIBELT 17 X 1275 1678277
SKF PHG D300 V BELT D SECTION (D7700)
OPTIBELT 22 X 3810 1659219
OPTIBELT 17 X 3850 1738240
MECALINE 888823 A27.5 WRAPPED V BELT 2.0
GATES 9628-60910 D91 32X2300LI D2375 LD DELTA CLASSIC
OPTIBELT V BELT 8 SECTION 8 9507700
OPTIBELT V BELT 20 SECTION 20 17007700
GATES VBELT A SECT ENV A180 13X4610LP/4575LI HIPOWER
MECALINE B44 B Section Wrapped V Belt
OPTIBELT 22 X 1215 1531873
OPTIBELT VBELT B SECTION ENVELOPE 17 25657700