V-Belt VB B/17
Profile | b/17 |
---|---|
Belt designation | b102 |
Interior length | 2600 mm |
Logistics dimensions (L x W x H) | 34x188x188 mm |
---|---|
Logistic Weight | 510 g |
Profile | b/17 |
Belt designation | b102 |
Interior length | 2600 mm |
Upper width | 17 mm |
Height | 11 mm |
Pitch length | 2640 mm |
Outer length | 2669 mm |
Usually arrives within 14 working days