References
Optibelt:17 X 3200
Rubix:265A8882
Manufacturer :1590501
EAN:4014486034974




Product details : OPTIBELT 17 X 3200 1590501
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x231x231 mm |
|---|---|
| Logistic Weight | 627 g |
| Profile | b/17 |
| Belt designation | b126 |
| Interior length | 3200 mm |
| Outer length | 3269 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3240 mm |
Show UNSPSC/ECL@SS
£ 20.56 excl. VAT
/ Each
£ 24.67 incl. VAT
- Usually arrives within 14 working days
