MECALINE 888999 B237 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B237/B6060 - 888999
rubix:255A0449
manufacturer :888999
ean:3660338415524
brand logo
brand logo
Technical specifications
ProfileB/17
Belt designationB237
Interior length6019 mm
See all Specifications

Product details : MECALINE 888999 B237 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileB/17
Belt designationB237
Interior length6019 mm
Upper width17 mm
Height11 mm
Pitch length6060 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 9.69 excl. VAT
/ Each
£ 11.63 incl. VAT
  • Usually arrives within 14 working days