MECALINE 888853 A41.5 WRAPPED V BELT 2.0
Classical V Belt A Section
See technical informationSee documentsReferences
Superseded Ref:867748
Mecaline:A41.1/2/A1085 - 888853
Rubix:255A0388
Manufacturer :888853
EAN:3660338414060


Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a41 1/2 |
| Interior length | 1054 mm |
Documents
Product details : MECALINE 888853 A41.5 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a41 1/2 |
| Interior length | 1054 mm |
| Pitch length | 1085 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1085 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.86 excl. VAT
/ Each
£ 7.03 incl. VAT
- In stock: Next day delivery