Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A26 A Section Wrapped V Belt
MECALINE A26 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A26E
rubix:
45034994
manufacturer :
874071
ean:
3660338276781
Technical specifications
Profile
A/13
Belt designation
A26
Interior length
660
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A26 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A26
Interior length
660
mm
Upper width
13
mm
Height
8
mm
Pitch length
690
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.27
excl. VAT
/
Each
£
6.32
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE A46 A Section Wrapped V Belt
GATES VBELT B SECT ENV B75 17X1910LI B1950 LD DELTA CLASSIC
OPTIBELT 32 X 2800 1599206
MECALINE A96 A Section Wrapped V Belt
GATES V BELT C SECTION ENVELOPE C89E
OPTIBELT 10 X 1651 1581750
MECALINE B60 WRAPPED V BELT 2.0
MECALINE A144 A Section Wrapped V Belt
OPTIBELT 10 X 1295 1757266
GATES 9621-60290 A29 13X735LI A765 LD DELTA C
OPTIBELT 22 X 1750 1724624
MECALINE B77 WRAPPED V BELT 2.0
MECALINE B82 B Section Wrapped V Belt
MECALINE C68 WRAPPED V BELT 2.0
MECALINE B30 B Section Wrapped V Belt