OPTIBELT VBELT B SECTION ENVELOPE 17 9757700

V-Belt VB B/17

See technical information

References

Optibelt:17 X 975
Rubix:104A1611
Manufacturer :1767505
EAN:4014486034042
brand logo

Technical specifications

Profileb/17
Belt designationb38 1/2
Interior length975 mm
See all Specifications

Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 9757700


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistics dimensions (L x W x H)13x70x70 mm
Logistic Weight191 g
Profileb/17
Belt designationb38 1/2
Interior length975 mm
Outer length1044 mm
Upper width17 mm
Height11 mm
Pitch length1015 mm
£ 13.57 excl. VAT
/ Each
£ 16.28 incl. VAT
  • Usually arrives within 14 working days