References
Gates:Z24 10x635LP/613LI VULCOPOWER
Rubix:80232010
Manufacturer :942060240

Documents
Product details : GATES 942060240 622LP Z24E VEE BELT
Strengths
•Proprietary construction features an unbeatable combination of flex and load carrying capacity, reduced stretch and incredible cord adhesion properties
Molded notches (in lengths 3,000mm and under) reduce thermal and bending stresses
Flex-Bonded cords are chemically bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration
Patented Ethylene material construction provides -70°F to +250°F temperature range to resist belt cracking
Molded notches (in lengths 3,000mm and under) reduce thermal and bending stresses
Flex-Bonded cords are chemically bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration
Patented Ethylene material construction provides -70°F to +250°F temperature range to resist belt cracking
Applications
Excellent for textile mills, machine tool and food processing applications.
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z24 |
| Interior length | 608 mm |
| Pitch length | 630 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 630 mm |
| Material | ethylene |
| Section | 10 mm |
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
- Usually arrives within 14 working days
