Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A90 A Section Wrapped V Belt
MECALINE A90 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A90E
rubix:
45035056
manufacturer :
874113
ean:
3660338277207
Technical specifications
Profile
a/13
Belt designation
a90
Interior length
2286
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A90 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
a/13
Belt designation
a90
Interior length
2286
mm
Upper width
13
mm
Height
8
mm
Pitch length
2316
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.98
excl. VAT
/
Each
£
10.78
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
GATES V BELT B SECTION ENVELOPE B80E
OPTIBELT 40 X 5600 1512381
MECALINE 889180 C165 WRAPPED V BELT 2.0
OPTIBELT 17 X 1473 1674501
MECALINE A50 WRAPPED V BELT 2.0
OPTIBELT 13 1676 7700 VEE BELT
MECALINE A28 WRAPPED V BELT 2.0
OPTIBELT 17 X 7620 1500256
MECALINE 889057 B410.75 WRAPPED V BELT 2.0
MECALINE B76 B Section Wrapped V Belt
MECALINE 888838 A34.5 WRAPPED V BELT 2.0
OPTIBELT 32 X 2000 1737998
OPTIBELT 13 X 3750 1549296
MECALINE 889285 C98 WRAPPED V BELT 2.0
MECALINE 889190 C190 WRAPPED V BELT 2.0