MECALINE 889057 B410.75 WRAPPED V BELT 2.0
Classical V Belt B Section
See technical informationSee documentsReferences
Superseded Ref:883417
Mecaline:B41.3/4/B1100 - 889057
Rubix:255A0491
Manufacturer :889057
EAN:3660338416101


Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b41 3/4 |
| Interior length | 1060 mm |
Documents
Product details : MECALINE 889057 B410.75 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b41 3/4 |
| Interior length | 1060 mm |
| Pitch length | 1100 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1100 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 1.89 excl. VAT
/ Each
£ 2.27 incl. VAT
- Usually arrives within 14 working days