References
Optibelt:17 X 1473
Rubix:265A8847
Manufacturer :1674501
EAN:4014486034332




Product details : OPTIBELT 17 X 1473 1674501
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x106x106 mm |
|---|---|
| Logistic Weight | 289 g |
| Profile | b/17 |
| Belt designation | b58 |
| Interior length | 1473 mm |
| Outer length | 1542 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1513 mm |
Show UNSPSC/ECL@SS
£ 10.12 excl. VAT
/ Each
£ 12.14 incl. VAT
- Usually arrives within 14 working days
