Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B76 B Section Wrapped V Belt
MECALINE B76 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B76E
rubix:
45035144
manufacturer :
874267
ean:
3660338278730
Technical specifications
Profile
B/17
Belt designation
B76
Interior length
1930
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B76 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B76
Interior length
1930
mm
Upper width
17
mm
Height
11
mm
Pitch length
1970
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.46
excl. VAT
/
Each
£
13.75
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE B70 WRAPPED V BELT 2.0
MECALINE B114 B Section Wrapped V Belt
MECALINE 889194 C208 WRAPPED V BELT 2.0
GATES 9622-61410 B141 17X3585LI B3625 LD DELTA CLASSIC
GATES VBELT B SECT ENV B75 17X1910LI B1950 LD DELTA CLASSIC
MECALINE 889184 C170 WRAPPED V BELT 2.0
GATES 9621-60290 A29 13X735LI A765 LD DELTA C
MECALINE Z38.1/2 Z38.5 Z SECTION WRAPPED V BELT
OPTIBELT C108E V-BELT
MECALINE A21 A Section Wrapped V Belt
OPTIBELT 25 X 5000 1681184
GATES VBELT B SECT ENV B61 17X1550LI B1590 LD DELTA CLASSIC
MECALINE 888998 B236 WRAPPED V BELT 2.0
OPTIBELT 17 X 2515 1721415
OPTIBELT 22 X 7620 1781161