References
Optibelt:17 X 7620
Rubix:266A2909
Manufacturer :1500256
EAN:4014486541632

Product details : OPTIBELT 17 X 7620 1500256
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1494 g |
|---|---|
| Profile | b/17 |
| Belt designation | b300 |
| Interior length | 7620 mm |
| Outer length | 7689 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 7660 mm |
Show UNSPSC/ECL@SS
£ 51.15 excl. VAT
/ Each
£ 61.38 incl. VAT
- Usually arrives within 14 working days
