Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A92 A Section Wrapped V Belt
MECALINE A92 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A92E
rubix:
45035058
manufacturer :
874115
ean:
3660338277221
Technical specifications
Profile
A/13
Belt designation
A92
Interior length
2336
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A92 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A92
Interior length
2336
mm
Upper width
13
mm
Height
8
mm
Pitch length
2366
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.94
excl. VAT
/
Each
£
16.73
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 40 X 5000 1583216
MECALINE B60 WRAPPED V BELT 2.0
OPTIBELT 17 16767700 B66 B SECTION WRAPPED V BELT
OPTIBELT VBELT B SECTION ENVELOPE 17 16257700
MECALINE 889278 C92 WRAPPED V BELT 2.0
MECALINE 890039 Z54 WRAPPED V BELT 2.0
MECALINE 889173 C150 WRAPPED V BELT 2.0
OPTIBELT VBELT C SECTION ENVELOPE 22 21207700
MECALINE 888782 A106 WRAPPED V BELT 2.0
OPTIBELT 13 22407700 A88E V BELT
OPTIBELT 25 X 5300 1749905
MECALINE C68 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 5707700
OPTIBELT V BELT Z SECT ENV Z11E
MECALINE B30 WRAPPED V BELT 2.0