References
Superseded Ref:874214
Mecaline:B30/B800 - 889022
Rubix:243A4110
Manufacturer :889022
EAN:3660338415753

Documents
Product details : MECALINE B30 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b30 |
| Interior length | 762 mm |
| Pitch length | 800 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 800 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
- In stock: Next day delivery
