References
Optibelt:17 X 2465
Rubix:104A1418
Manufacturer :1553262
EAN:4014486034769




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 24657700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x178x178 mm |
|---|---|
| Logistic Weight | 483 g |
| Profile | b/17 |
| Belt designation | b97 |
| Interior length | 2465 mm |
| Pitch length | 2505 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 2534 mm |
Show UNSPSC/ECL@SS
£ 33.13 excl. VAT
/ Each
£ 39.76 incl. VAT
- Usually arrives within 14 working days
