References
Superseded Ref:874288
Mecaline:B96/B2480 - 889137
Rubix:243A4175
Manufacturer :889137
EAN:3660338416903

Documents
Product details : MECALINE B96 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b96 |
| Interior length | 2438 mm |
| Outer length | 2480 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2480 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 18.96 excl. VAT
/ Each
£ 22.75 incl. VAT
- In stock: Next day delivery
