References
Gates:A52 13X1355LP/1325LI VULCOPOWER
Rubix:1429281
Manufacturer :900210052
EAN:5414465178139

Documents
Product details : GATES 900210052 V-BELT A52 13X1355LP/1320LI HIPOWER
Strengths
•Proprietary construction features an unbeatable combination of flex and load carrying capacity, reduced stretch and incredible cord adhesion properties
Molded notches (in lengths 3,000mm and under) reduce thermal and bending stresses
Flex-Bonded cords are chemically bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration
Patented Ethylene material construction provides -70°F to +250°F temperature range to resist belt cracking
Molded notches (in lengths 3,000mm and under) reduce thermal and bending stresses
Flex-Bonded cords are chemically bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration
Patented Ethylene material construction provides -70°F to +250°F temperature range to resist belt cracking
Applications
Excellent for textile mills, machine tool and food processing applications.
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a52 |
| Interior length | 1320 mm |
| Pitch length | 1350 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1355 mm |
| Material | ethylene |
| Section | 13 mm |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 10.49 excl. VAT
/ Each
£ 12.59 incl. VAT
- Usually arrives within 14 working days
