References
Superseded Ref:874018
Mecaline:Z41.1/2/Z1077 - 890023
Rubix:246A5387
Manufacturer :890023
EAN:3660338425769


Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z41 1/2 |
| Interior length | 1054 mm |
Documents
Product details : MECALINE Z41.5 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z41 1/2 |
| Interior length | 1054 mm |
| Outer length | 1077 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 1.37 excl. VAT
/ Each
£ 1.64 incl. VAT
- Usually arrives within 14 working days