MECALINE A100 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A100/A2570 - 888778
rubix:243A3992
manufacturer :888778
ean:3660338413315
brand logo
brand logo
Technical specifications
ProfileA/13
Belt designationA100
Interior length2540 mm
See all Specifications

Product details : MECALINE A100 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileA/13
Belt designationA100
Interior length2540 mm
Upper width13 mm
Height8 mm
Pitch length2570 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 16.97 excl. VAT
/ Each
£ 20.36 incl. VAT
  • In stock: Next day delivery