Classical V Belt B Section
Profile | b/17 |
---|---|
Belt designation | b41 1/2 |
Interior length | 1054 mm |
Profile | b/17 |
---|---|
Belt designation | b41 1/2 |
Interior length | 1054 mm |
Upper width | 17 mm |
Height | 11 mm |
Pitch length | 1090 mm |
Material | sbr |
Usually arrives within 14 working days