MECALINE A105 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A105/A2700 - 888781
rubix:243A3994
manufacturer :888781
ean:3660338413346
brand logo
brand logo
Technical specifications
ProfileA/13
Belt designationA105
Interior length2667 mm
See all Specifications

Product details : MECALINE A105 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileA/13
Belt designationA105
Interior length2667 mm
Upper width13 mm
Height8 mm
Pitch length2700 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
  • Usually arrives within 14 working days