References
Optibelt:17 X 1090
Rubix:221A1544
Manufacturer :1768828
EAN:4014486034127




Product details : OPTIBELT B43E VBELT B SECTION ENVELOPE
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x79x79 mm |
|---|---|
| Logistic Weight | 214 g |
| Profile | b/17 |
| Belt designation | b43 |
| Interior length | 1090 mm |
| Outer length | 1159 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1130 mm |
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
- Usually arrives within 14 working days
