References
Superseded Ref:874515
Mecaline:C162/C4170 - 889179
Rubix:243A4190
Manufacturer :889179
EAN:3660338417320

Documents
Product details : MECALINE C162 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c162 |
| Interior length | 4114 mm |
| Outer length | 4170 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 4170 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 48.09 excl. VAT
/ Each
£ 57.71 incl. VAT
- In stock: Next day delivery
