MECALINE B68 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B68/B1760 - 889104
rubix:243A4147
manufacturer :889104
ean:3660338416576
brand logo
brand logo
Technical specifications
ProfileB/17
Belt designationB68
Interior length1727 mm
See all Specifications

Product details : MECALINE B68 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileB/17
Belt designationB68
Interior length1727 mm
Upper width17 mm
Height11 mm
Pitch length1760 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 14.61 excl. VAT
/ Each
£ 17.53 incl. VAT
  • In stock: Next day delivery