MECALINE 890050 A197 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A197/A5040 - 890050
rubix:255A0364
manufacturer :890050
ean:3660338426032
brand logo
brand logo
Technical specifications
ProfileA/13
Belt designationA197
Interior length5005 mm
See all Specifications

Product details : MECALINE 890050 A197 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileA/13
Belt designationA197
Interior length5005 mm
Upper width13 mm
Height8 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
  • In stock: Next day delivery