Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C78 C Section Wrapped V Belt
MECALINE C78 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C78E
rubix:
45035196
manufacturer :
874462
ean:
3660338280672
Technical specifications
Profile
c/22
Belt designation
c78
Interior length
1981
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C78 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
c/22
Belt designation
c78
Interior length
1981
mm
Upper width
22
mm
Height
14
mm
Pitch length
2039
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.62
excl. VAT
/
Each
£
59.54
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
MECALINE 887644 Z15 WRAPPED V BELT 2.0
MECALINE 889231 C46 WRAPPED V BELT 2.0
MECALINE 889056 B41.5 WRAPPED V BELT 2.0
MECALINE 888995 B228 WRAPPED V BELT 2.0
MECALINE A22 A Section Wrapped V Belt
OPTIBELT 32 X 9500 1699469
MECALINE Z22.1/2 Z22.5 Z SECTION WRAPPED V BELT
MECALINE C104 C Section Wrapped V Belt
GATES 9620-60630 Z63 10X1603LI Z1625 LD DELTA CLASSIC
OPTIBELT 20 X 4000 1586090
MECALINE B180 WRAPPED V BELT 2.0
MECALINE B63 B Section Wrapped V Belt
MECALINE A107 WRAPPED V BELT 2.0
GATES A118 13X3035LP/3000LI HIPOWER A118EHP V BELT
MECALINE 889159 C122 WRAPPED V BELT 2.0