References
Optibelt:17 X 850
Rubix:1429333
Manufacturer :1506053
EAN:4014486033977




Product details : OPTIBELT VBELT B SECTION ENVELOPE B34E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x61x61 mm |
|---|---|
| Logistic Weight | 167 g |
| Profile | b/17 |
| Belt designation | b34 |
| Interior length | 850 mm |
| Outer length | 919 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 890 mm |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ Each
£ 15.36 incl. VAT
- Usually arrives within 14 working days
