GATES 962160460 DELTA CLASSIC V-BELT A46 13x1170Li A1200 Ld DELTA C
Delta Classic A
See technical informationSee documentsReferences
Gates:A46 13x1170Li A1200 Ld DELTA CLASSIC
Rubix:101A3140
Manufacturer :962160460
EAN:5414465288654

Documents
Product details : GATES 962160460 DELTA CLASSIC V-BELT A46 13x1170Li A1200 Ld DELTA C
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a46 |
| Interior length | 1170 mm |
| Pitch length | 1200 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1225 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
- Usually arrives within 14 working days
