Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A108 A Section Wrapped V Belt
MECALINE A108 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A108E
rubix:
45034980
manufacturer :
874127
ean:
3660338277344
Technical specifications
Profile
a/13
Belt designation
a108
Interior length
2743
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A108 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
a/13
Belt designation
a108
Interior length
2743
mm
Upper width
13
mm
Height
8
mm
Pitch length
2773
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.84
excl. VAT
/
Each
£
13.01
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
MECALINE C58 C Section Wrapped V Belt
GATES VBELT B SECT ENV B34 17X920LP/875LI HIPOWER
OPTIBELT 20 X 2120 1626746
MECALINE 889006 B255 WRAPPED V BELT 2.0
MECALINE 888968 B160 WRAPPED V BELT 2.0
OPTIBELT VBELT B SECTION ENVELOPE 17 36587700
GATES V BELT A SECTION ENVELOPE A52E
MECALINE B98 B Section Wrapped V Belt
OPTIBELT 6 2807747 V BELT 6 SECT M COG 6X280V
MECALINE B67 B Section Wrapped V Belt
MECALINE C144 WRAPPED V BELT 2.0
OPTIBELT 32 45727700 V BELT D SECT ENV D180E
MECALINE B27 B Section Wrapped V Belt
MECALINE A77 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 10 7257700