Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B41 B Section Wrapped V Belt
MECALINE B41 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B41E
rubix:
45035109
manufacturer :
874230
ean:
3660338278365
Technical specifications
Profile
B/17
Belt designation
B41
Interior length
1041
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B41 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B41
Interior length
1041
mm
Upper width
17
mm
Height
11
mm
Pitch length
1081
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.22
excl. VAT
/
Each
£
7.46
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE B156 WRAPPED V BELT 2.0
MECALINE 889213 C297 WRAPPED V BELT 2.0
OPTIBELT 17 X 6300 1621658
OPTIBELT 17 X 1320 VB 17 X 1320 V BELT
MECALINE B39 B Section Wrapped V Belt
MECALINE A32 A Section Wrapped V Belt
OPTIBELT 40 X 7100 1622130
OPTIBELT 13 22407700 A88E V BELT
OPTIBELT 32 X 3048 1691412
MECALINE B99 B Section Wrapped V Belt
OPTIBELT V BELT 8 SECTION 8 12507700
OPTIBELT 32 X 2800 1599206
OPTIBELT 13 13007700 V BELT A SECT ENV A51E
OPTIBELT VBELT A SECT ENV 10 9007700
OPTIBELT VBELT C SECTION ENVELOPE 22 56007700