Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B140 B Section Wrapped V Belt
MECALINE B140 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B140E
rubix:
45035085
manufacturer :
874317
ean:
3660338279232
Technical specifications
Profile
b/17
Belt designation
b140
Interior length
3556
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B140 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b140
Interior length
3556
mm
Upper width
17
mm
Height
11
mm
Pitch length
3596
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.79
excl. VAT
/
Each
£
63.35
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
GATES 9623-61850 C185 22X4702LI C4760 LD DELTA CLASSIC
MECALINE 888972 B165 WRAPPED V BELT 2.0
MECALINE 889000 B24 WRAPPED V BELT 2.0
OPTIBELT 17 X 1829 1749987
GATES 9003-10220 B220 17X5640LP/5600LI HIPOWER
MECALINE Z47 Z Section Wrapped V Belt
MECALINE 889070 B460.75 WRAPPED V BELT 2.0
MECALINE 888788 A113 WRAPPED V BELT 2.0
MECALINE B26 WRAPPED V BELT 2.0
MECALINE 890049 Z65 WRAPPED V BELT 2.0
OPTIBELT 22 X 2692 1623776
MECALINE C120 C Section Wrapped V Belt
MECALINE B78 B Section Wrapped V Belt
MECALINE 890040 Z55 WRAPPED V BELT 2.0
MECALINE B49 WRAPPED V BELT 2.0