Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C120 C Section Wrapped V Belt
MECALINE C120 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C120E
rubix:
45035175
manufacturer :
874499
ean:
3660338281044
Technical specifications
Profile
C/22
Belt designation
C120
Interior length
3048
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C120 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C120
Interior length
3048
mm
Upper width
22
mm
Height
14
mm
Pitch length
3106
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.10
excl. VAT
/
Each
£
36.12
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
OPTIBELT VBELT B SECTION ENVELOPE 17 9757700
MECALINE C84 WRAPPED V BELT 2.0
OPTIBELT 13 X 1956 1779086
GATES VBELT D SECT ENV D180 32X4650LP/4570LI HIPOWER
OPTIBELT 25 X 7500 1731285
OPTIBELT 13 X 4572 1580522
OPTIBELT 17 27507700 B108 17X2750LI B2790 V BELT
MECALINE Z43 WRAPPED V BELT 2.0
MECALINE 890030 Z46 WRAPPED V BELT 2.0
MECALINE B52 B Section Wrapped V Belt
GATES VBELT A SECT ENV A80 13X2032LI A2062 LD DELTA CLASSIC
MECALINE Z22.1/2 Z22.5 Z SECTION WRAPPED V BELT
GATES VBELT A SECT ENV A90 13X2290LI A2320 LD DELTA CLASSIC
OPTIBELT V BELT 8 SECTION 8 4507747
OPTIBELT 10 X 1250 1724180