Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B144 B Section Wrapped V Belt
MECALINE B144 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B144E
rubix:
45035086
manufacturer :
874319
ean:
3660338279256
Technical specifications
Profile
B/17
Belt designation
B144
Interior length
3657
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B144 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B144
Interior length
3657
mm
Upper width
17
mm
Height
11
mm
Pitch length
3697
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.91
excl. VAT
/
Each
£
38.29
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 13 X 841 1717451
OPTIBELT 32 X 2650 1521448
MECALINE B106 WRAPPED V BELT 2.0
MECALINE 889003 B249 WRAPPED V BELT 2.0
GATES 9628-65400 D540 32X13715LI D13790 LD DELTA CLASSIC
MECALINE B102 WRAPPED V BELT 2.0
GATES VBELT Z SECT ENV Z19 10X505LP/485LI HIPOWER
OPTIBELT 10 X 1422 1764924
OPTIBELT 25 X 1800 1730890
MECALINE C90 C Section Wrapped V Belt
MECALINE B64 WRAPPED V BELT 2.0
OPTIBELT 17 X 1829 1749987
GATES 9621-60775 A775 13X1970LI A2000 LD DELTA CLASSIC
MECALINE B72 WRAPPED V BELT 2.0
MECALINE Z24 WRAPPED V BELT 2.0