optibelt VB A/13
Profile | A/13 |
---|---|
Belt designation | A33 |
Interior length | 841 mm |
Logistics dimensions (L x W x H) | 12x62x62 mm |
---|---|
Logistic Weight | 92 g |
Profile | A/13 |
Belt designation | A33 |
Interior length | 841 mm |
Upper width | 13 mm |
Height | 8 mm |
Pitch length | 871 mm |
Outer length | 891 mm |
Usually arrives within 14 working days