References
Superseded Ref:874067
Mecaline:A23/A620 - 888813
Rubix:243A4006
Manufacturer :888813
EAN:3660338413667

Documents
Product details : MECALINE A23 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a23 |
| Interior length | 584 mm |
| Pitch length | 620 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- Usually arrives within 14 working days
