Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B39 B Section Wrapped V Belt
MECALINE B39 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B39E
rubix:
45035107
manufacturer :
874227
ean:
3660338278334
Technical specifications
Profile
B/17
Belt designation
B39
Interior length
990
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B39 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B39
Interior length
990
mm
Upper width
17
mm
Height
11
mm
Pitch length
1030
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.88
excl. VAT
/
Each
£
7.06
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
GATES 9623-62800 C280 22X7112LI C7170 LD DELTA CLASSIC
MECALINE C70 WRAPPED V BELT 2.0
OPTIBELT VBELT A SECT ENV 10 7757700
GATES 9622-60475 B475 17X1210LI B1250 LD DELTA CLASSIC
GATES V BELT A SECTION ENVELOPE A36 13X920Li A950 LD
GATES 9622-61030 B103 17X2610LI B2650 LD DELTA CLASSIC
OPTIBELT 13 X 1825 1703833
OPTIBELT 25 X 5600 1605917
MECALINE 888782 A106 WRAPPED V BELT 2.0
OPTIBELT 25 X 2000 1637706
GATES VBELT B SECT ENV B65 17X1660LI B1700 LD DELTA CLASSIC
OPTIBELT 13 X 2413 1585752
OPTIBELT VBELT B SECTION ENVELOPE 17 26167700
OPTIBELT VBELT B SECTION ENVELOPE 17 36007700
MECALINE A19 WRAPPED V BELT 2.0