GATES 962260475 DELTA CLASSIC V-BELT B47.5 17x1210Li B1250 Ld DELTA
Delta Classic B
See technical informationReferences
Gates:B47,5 17x1210Li B1250 Ld DELTA CLASSIC
Rubix:270A0211
Manufacturer :962260475
EAN:5414465320019


Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b47 1/2 |
| Interior length | 1210 mm |
Product details : GATES 962260475 DELTA CLASSIC V-BELT B47.5 17x1210Li B1250 Ld DELTA
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b47 1/2 |
| Interior length | 1210 mm |
| Outer length | 1279 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1250 mm |
| Material | sbr |
| Section | 17 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
- Usually arrives within 14 working days