Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B40 B Section Wrapped V Belt
MECALINE B40 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B40E
rubix:
45035108
manufacturer :
874228
ean:
3660338278341
Technical specifications
Profile
b/17
Belt designation
b40
Interior length
1016
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B40 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
b/17
Belt designation
b40
Interior length
1016
mm
Upper width
17
mm
Height
11
mm
Pitch length
1056
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.09
excl. VAT
/
Each
£
7.31
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
GATES 9623-60490 C49 22X1242LI C1300 LD DELTA CLASSIC
OPTIBELT 32 X 4000 1752901
MECALINE 889187 C177 WRAPPED V BELT 2.0
GATES 9003-10046 B46 17X1220LP/1180LI HIPOWER
OPTIBELT 13 X 1220 1568884
MECALINE C58 C Section Wrapped V Belt
MECALINE B67 WRAPPED V BELT 2.0
GATES 9622-62080 B208 17X5280LI B5320 LD DELTA CLASSIC
MECALINE A76 A Section Wrapped V Belt
MECALINE 889135 B94.5 WRAPPED V BELT 2.0
MECALINE B69 B Section Wrapped V Belt
OPTIBELT V BELT 5 SECT M COG 5 3757747
MECALINE 890052 C146 WRAPPED V BELT 2.0
MECALINE 889259 C73 WRAPPED V BELT 2.0
OPTIBELT 22 X 6858 1602513