Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C58 C Section Wrapped V Belt
MECALINE C58 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C58E
rubix:
45035189
manufacturer :
874444
ean:
3660338280498
Technical specifications
Profile
C/22
Belt designation
C58
Interior length
1473
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C58 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C58
Interior length
1473
mm
Upper width
22
mm
Height
14
mm
Pitch length
1531
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.71
excl. VAT
/
Each
£
44.05
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
MECALINE 888805 A162 WRAPPED V BELT 2.0
MECALINE A39 WRAPPED V BELT 2.0
OPTIBELT VBELT C SECTION ENVELOPE 22 12007700
MECALINE B106 WRAPPED V BELT 2.0
MECALINE 888977 B177 WRAPPED V BELT 2.0
GATES VBELT A SECT ENV A75 13X1910LI A1940 LD DELTA CLASSIC
OPTIBELT 17 X 1422 1656735
MECALINE A78 WRAPPED V BELT 2.0
MECALINE 888859 A430.75 WRAPPED V BELT 2.0
OPTIBELT 10 X 1215 1576732
OPTIBELT 13 X 2360 1780958
MECALINE 889265 C79 WRAPPED V BELT 2.0
MECALINE 889999 Z30.75 WRAPPED V BELT 2.0
MECALINE 889242 C57 WRAPPED V BELT 2.0
MECALINE 889100 B66.5 WRAPPED V BELT 2.0