Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B43 B Section Wrapped V Belt
MECALINE B43 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B43E
rubix:
45035111
manufacturer :
874234
ean:
3660338278402
Technical specifications
Profile
B/17
Belt designation
B43
Interior length
1092
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B43 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B43
Interior length
1092
mm
Upper width
17
mm
Height
11
mm
Pitch length
1132
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.50
excl. VAT
/
Each
£
7.80
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT VBELT A SECT ENV 13 22007700
GATES A118 13X3035LP/3000LI HIPOWER A118EHP V BELT
OPTIBELT 17 X 1335 1689445
OPTIBELT 10 X 2240 1648562
GATES VBELT A SECT ENV A18 13X457LI A487 LD DELTA CLASSIC
MECALINE 890019 Z39 WRAPPED V BELT 2.0
OPTIBELT 13 X 3048 1569193
MECALINE A40 A Section Wrapped V Belt
MECALINE A23 WRAPPED V BELT 2.0
OPTIBELT 13 33507700 A132E V BELT ENVELOPE STYLE
MECALINE 888969 B161 WRAPPED V BELT 2.0
OPTIBELT 20 X 2360 1621037
OPTIBELT 10 X 1000 1582175
OPTIBELT 22 X 5182 1742947
OPTIBELT 17 X 1880 1788894