References
Gates:A118 13X3035LP/3000LI HIPOWER
Rubix:212A4252
Manufacturer :900210118
EAN:5412571050301

Product details : GATES 900210118 V-BELT A118 13X3035LP/3000LI HIPOWER
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a118 |
| Interior length | 3000 mm |
| Outer length | 3035 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 3030 mm |
| Material | cr |
| Section | 13 mm |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 22.77 excl. VAT
/ Each
£ 27.32 incl. VAT
- Usually arrives within 14 working days
