Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A40 A Section Wrapped V Belt
MECALINE A40 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A40
rubix:
45035006
manufacturer :
867746
ean:
3660338216695
Technical specifications
Profile
A/13
Belt designation
A40
Interior length
1016
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A40 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
A/13
Belt designation
A40
Interior length
1016
mm
Upper width
13
mm
Height
8
mm
Pitch length
1046
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.80
excl. VAT
/
Each
£
6.96
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
GATES V BELT A SECTION ENVELOPE A45 13X1150LI A1180 LD
MECALINE B96 WRAPPED V BELT 2.0
MECALINE C148 C Section Wrapped V Belt
MECALINE 889159 C122 WRAPPED V BELT 2.0
OPTIBELT 25 X 1500 1535463
OPTIBELT 20 X 3750 1618860
OPTIBELT VBELT A SECT ENV 13 7307700
MECALINE 888976 B175 WRAPPED V BELT 2.0
MECALINE Z30 Z Section Wrapped V Belt
MECALINE C70 WRAPPED V BELT 2.0
OPTIBELT 17 X 7100 1793444
MECALINE B94 B Section Wrapped V Belt
MECALINE 889979 Z21.25 WRAPPED V BELT 2.0
OPTIBELT V BELT 6 SECT M COG 6 4257747
OPTIBELT 13 X 2311 1767357