Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B45 B Section Wrapped V Belt
MECALINE B45 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B45E
rubix:
45035113
manufacturer :
874235
ean:
3660338278419
Technical specifications
Profile
B/17
Belt designation
B45
Interior length
1143
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B45 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B45
Interior length
1143
mm
Upper width
17
mm
Height
11
mm
Pitch length
1183
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.77
excl. VAT
/
Each
£
8.12
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
OPTIBELT 17 11757700 VBELT B SECTION ENVELOPE B46E
OPTIBELT V BELT 5 SECT M COG 5 2807747
OPTIBELT VBELT A SECT ENV 13 8137700
OPTIBELT 13 X 4000 1792988
MECALINE B79 WRAPPED V BELT 2.0
OPTIBELT V BELT 6 SECT M COG 6 4007747
OPTIBELT V BELT 8 SECTION 8 8257700
MECALINE B44 WRAPPED V BELT 2.0
MECALINE A24 A Section Wrapped V Belt
OPTIBELT 22 X 7620 1781161
OPTIBELT VBELT A SECT ENV 10 7257700
OPTIBELT VBELT B SECTION ENVELOPE 17 30007700
GATES VBELT A SECT ENV A18 13X457LI A487 LD DELTA CLASSIC
MECALINE 887651 C154 WRAPPED V BELT 2.0
OPTIBELT 22 X 3450 1506209