References
Optibelt:17 X 1175
Rubix:202A3490
Manufacturer :1532571
EAN:4014486034172




Product details : OPTIBELT 17 11757700 VBELT B SECTION ENVELOPE B46E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x85x85 mm |
|---|---|
| Logistic Weight | 230 g |
| Profile | b/17 |
| Belt designation | b46 |
| Interior length | 1175 mm |
| Outer length | 1244 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1215 mm |
Show UNSPSC/ECL@SS
£ 16.81 excl. VAT
/ Each
£ 20.17 incl. VAT
- Usually arrives within 14 working days
