References
Optibelt:17 X 3000
Rubix:104A2009
Manufacturer :1561014
EAN:4014486034936




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 30007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x217x217 mm |
|---|---|
| Logistic Weight | 588 g |
| Profile | b/17 |
| Belt designation | b118 |
| Interior length | 3000 mm |
| Outer length | 3069 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 3040 mm |
Show UNSPSC/ECL@SS
£ 39.46 excl. VAT
/ Each
£ 47.35 incl. VAT
- Usually arrives within 14 working days
